
- Medium Size
- Hi-Vis Yellow Color
- Zipper Closure
description
- Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
features
- 100% Polyester 3 Layer Laminated Softshell Jacket
- Waterproof High Visibility Yellow With Reflective Striping
- 2 Lower Pockets With Zippers
- 1 Chest Pocket With Zipper
- Adjustable Cuffs
- Zipper Closure
- ANSI/ISEA 107-2015 Type P Class 2
- If A Supplemental Class E Pant Is Worn With A Performance Class 2 Or 3 Jacket, The Ensemble Becomes Performance Class 3
Fabric | Polyester Fabric |
Pocket Type | Chest Pocket, Waist Pocket, Zippered Pocket |
Color | Hi-Vis Yellow |
Weight | 2.33 LB |
EAN or UPC | 72874078911 |
