Skip to content Skip to navigation menu
Hi-Vis Yellow Polyester Fabric 3X-Large Jacket

3SS70003X

Hi-Vis Yellow Polyester Fabric 3X-Large Jacket
Item #117373533
  • 3X-Large Size
  • Hi-Vis Yellow Color
  • Zipper Closure
Hi-Vis Yellow Polyester Fabric 3X-Large Jacket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3X-Large Size
  • Hi-Vis Yellow Color
  • Zipper Closure

description

  • Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.

features

  • 100% Polyester 3 Layer Laminated Softshell Jacket
  • Waterproof High Visibility Yellow With Reflective Striping
  • 2 Lower Pockets With Zippers
  • 1 Chest Pocket With Zipper
  • Adjustable Cuffs
  • Zipper Closure
  • ANSI/ISEA 107-2015 Type P Class 2
  • If A Supplemental Class E Pant Is Worn With A Performance Class 2 Or 3 Jacket, The Ensemble Becomes Performance Class 3
Color Hi-Vis Yellow
Fabric Polyester Fabric
Pocket Type Chest Pocket, Waist Pocket, Zippered Pocket
Weight 2.33 LB
EAN or UPC 72874078959
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison