- Small Size
- Yellow Color
description
- Polyester provides durability and comfort with a functional storm-fly closure to keep the water out. Special PVC layered material provides protection against various liquid splashes and incidental contact.
features
- Cape Style Back
- Detachable Hood
- Non-Corrosive, Non-Conductive Plastic Snaps
- Polyester Lined, .35MM Yellow PVC Trench Coat
- Raglan Sleeves With Take-Up Snaps At Cuffs
- Storm-Fly Front Keeps Out Water
- 48" Long
| Thickness | 0.35 mm |
| Color | Yellow |
| Hood | Detachable |
| Length | 48 in |
| Fabric | PVC |
| Weight | 2.32 LB |
| EAN or UPC | 72874080327 |

