Skip to content Skip to navigation menu
Yellow  Medium Jacket

3PR0500YM

Yellow Medium Jacket
Item #117166387
  • Medium Size
  • Yellow Color
Yellow  Medium Jacket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Size
  • Yellow Color

description

  • Premium quality rain suit featuring polyester lined inner providing durability and comfort with a functional vented underarm to help aid air movement. Special PVC outer layered material provides protection against various liquid splashes and incidental contact.

features

  • Adjustable Hook & Loop Hood Closures
  • 2 Cargo Pockets On Jacket
  • Polyester Lined, .50MM PVC Jacket
  • Reinforced Elbows
  • Rust Resistant Covered Metal Snaps
  • Storm-Fly Front With Zipper
  • Underarm Vents
Thickness 50 mm
Color Yellow
Weight 3.74 LB
EAN or UPC 72874500337
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison