Skip to content Skip to navigation menu
Hi-Vis Green  2X-Large Rainsuit

3PR0350NJ

Hi-Vis Green 2X-Large Rainsuit
Item #117166364
  • 2X-Large Size
  • Hi-Vis Green Color
Hi-Vis Green  2X-Large Rainsuit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2X-Large Size
  • Hi-Vis Green Color

description

  • Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.

features

  • Detachable Hood
  • Non-Corrosive, Non-Conductive Plastic Snaps
  • Polyester Lined, .35MM Fluorescent Green PVC
  • Storm-Fly Front
  • Take-Up Snaps On Cuffs
  • Two Patch Pockets With Snaps
Color Hi-Vis Green
Weight 2.08 LB
EAN or UPC 72874053857
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison