Skip to content Skip to navigation menu
Yellow  X-Large Rainsuit

3PR0300YX

Yellow X-Large Rainsuit
Item #117166360
  • X-Large Size
  • Yellow Color
Yellow  X-Large Rainsuit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • X-Large Size
  • Yellow Color

description

  • Premium quality rain suit featuring polyester lined inner providing durability and comfort with a functional storm-fly closure and snaps around the ankles to keep the water out. Special PVC outer layered material provides protection against various liquid splashes and incidental contact.

features

  • Adjustable Elastic Suspenders
  • Detachable Hood
  • Non-Corrosive, Non-Conductive Plastic Snaps
  • Polyester Lined, 3 Piece .35MM PVC Rain Suit
  • Storm-Fly Front On Bibs & Jacket
  • Take-Up Snaps On Ankles & Cuffs
  • Two Pockets On Jacket
Thickness 0.35 mm
Color Yellow
Weight 3.79 LB
EAN or UPC 72874300357
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison