- Hard Hat Liner with Neck Shade
- Gray
- Woman's One Size
features
- Made of absorbent fabric that cools through evaporative cooling
- Combines cooling comfort with neck protection from the sun
- One size fits all
| Width | 10 in |
| Resistance | Flame-Resistant |
| Type | Cooling Pad |
| Style | Hard Hat Liner with Neck Shade |
| Material | Cotton |
| Color | Gray |
| Size Group | Woman's One Size |
| Weight | 0.1 LB |
| EAN or UPC | 814921012208 |

