- X-Small Glove Size
description
- Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
features
- Seamless cotton/polyester knit shell is comfortable and flexible
- Latex MicroFinish coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Breathable glove shell
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Ergonomic shaped curved finger pattern
| Coating Color | Blue |
| EN 388 C | 2 |
| Gauge | 10 |
| Coating Coverage | Palm & Fingers |
| EN 388 2016 | 3242X |
| Color2 | Gray |
| Glove Size | X-Small |
| EN 388 P | 2 |
| Coating | Latex |
| EN 388 | 3242 |
| Color | Gray |
| EN 388 A | 3 |
| EN 388 T | 4 |
| EN 388 I | X |
| Cuff | Knit Wrist |
| Weight | 0.15 LB |
| EAN or UPC | 616314050459 |

