- Small Glove Size
description
- Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
features
- Seamless cotton/polyester knit shell is comfortable and flexible
- Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
- Breathable glove shell
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Ergonomic shaped curved finger pattern
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (39-1310V)
| Coating Color | Blue |
| Color2 | Gray |
| Coating | Latex |
| EN 388 I | X |
| EN 388 P | 2 |
| Color | Gray |
| EN 388 A | 2 |
| Glove Size | Small |
| EN 388 | 2142 |
| Gauge | 10 |
| EN 388 2016 | 2142X |
| Coating Coverage | Palm & Fingers |
| Cuff | Knit Wrist |
| EN 388 T | 4 |
| EN 388 C | 1 |
| Weight | 0.17 LB |
| EAN or UPC | 616314010972 |

