Skip to content Skip to navigation menu
PIP385TSCTML(OR)3XL

385TSCTML(OR)3XL

Flame Resistant Long Sleeve Shirt
Item #102377518
  • Flame Resistant Long Sleeve Shirt
  • Orange
  • 3X-Large
  • Long Sleeve
  • Crew Neck
PIP385TSCTML(OR)3XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flame Resistant Long Sleeve Shirt
  • Orange
  • 3X-Large
  • Long Sleeve
  • Crew Neck

applications

  • For use in work conditions that are exposed to flame and arc flash risk

features

  • Meet NFPA 70E, ASTM F 1506, OSHA 29, CFR 1910.269 and NESC 2007 standards
  • Maxisoft® engineering process produces an invisible long chain flame retardant polymer for durable flame resistant properties
  • Made with 6.8 oz interlock cotton
  • Produces minimal static electricity
  • Arc rating: ATPV 13.9 Cal/cm2 HRC2
Pockets/Pouches 1
Size Group 3X-Large
Style Long Sleeve Crew Neck
Color Orange
Material 100% FR Cotton
Weight 0.0 LB
EAN or UPC 13964124262
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison