- Flame Resistant Sweatshirt
- Navy Blue
- 3X-Large
- Pullover
- Long Sleeve
applications
- For use in cold work conditions that are exposed to flame and arc flash risk
features
- Meet NFPA 70E, ASTM F 1506, OSHA 29, CFR 1910.269 and NESC 2007 standards
- Maxisoft® engineering process produces an invisible long chain flame retardant polymer for durable flame resistant properties
- Made with 10oz brushed fleece
- Hemmed cuffs
- Produces minimal static electricity
- Arc Rating: EBT 18.5 Cal/cm2 HRC2
- Hooded styles contain lined hoods and front pockets
| Material | 100% FR Cotton |
| Size Group | 3X-Large |
| Style | Pullover Long Sleeve Crew Neck |
| Color | Navy Blue |
| Weight | 0.0 LB |
| EAN or UPC | 13964124590 |

