- Flame Resistant Long Sleeve Shirt
- Navy Blue
- 2X-Large
- Button Front Collar, Long Sleeve
applications
- For use in work conditions that are exposed to flame and arc flash risk
features
- Meet NFPA 70E, ASTM F 1506, OSHA 29, CFR 1910.269 and NESC 2007 standards
- Maxisoft® engineering process produces an invisible long chain flame retardant polymer for durable flame resistant properties
- Made with 6.8 oz interlock cotton
- Produces minimal static electricity
- Arc rating: ATPV 13.9 Cal/cm2 HRC2
| Style | Button Front Collar, Long Sleeve |
| Color | Navy Blue |
| Pockets/Pouches | 1 |
| Material | 100% FR Cotton |
| Size Group | 2X-Large |
| Weight | 0.0 LB |
| EAN or UPC | 13964124408 |

