- Flame Resistant Sweatshirt
- Navy Blue
- Extra Large
- Pullover
- Hooded
applications
- For use in cold work conditions that are exposed to flame and arc flash risk
features
- Made with 10oz brushed fleece
- Hemmed cuffs
- Produces minimal static electricity
- Arc Rating: EBT 18.5 Cal/cm2 HRC2
- Hooded styles contain lined hoods and front pockets
- Meet NFPA 70E, ASTM F 1506, OSHA 29, CFR 1910.269 and NESC 2007 standards
- Maxisoft® engineering process produces an invisible long chain flame retardant polymer for durable flame resistant properties
| Size Group | X-Large |
| Color | Navy Blue |
| Material | 100% Cotton |
| Style | Pullover Hooded Long Sleeve |
| Pockets/Pouches | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 13964124644 |

