Skip to content Skip to navigation menu
PIP385-TSCT-ML-(GR)-M

385-TSCT-ML-(GR)-M

Flame Resistant Long Sleeve Shirt
Item #102376389
  • Flame Resistant Long Sleeve Shirt
  • Gray
  • Medium
  • Long Sleeve
  • Crew Neck
PIP385-TSCT-ML-(GR)-M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flame Resistant Long Sleeve Shirt
  • Gray
  • Medium
  • Long Sleeve
  • Crew Neck

applications

  • For use in work conditions that are exposed to flame and arc flash risk

features

  • Produces minimal static electricity
  • Arc rating: ATPV 13.9 Cal/cm2 HRC2
  • Meet NFPA 70E, ASTM F 1506, OSHA 29, CFR 1910.269 and NESC 2007 standards
  • Maxisoft® engineering process produces an invisible long chain flame retardant polymer for durable flame resistant properties
  • Made with 6.8 oz interlock cotton
Style Long Sleeve Crew Neck
Size Group Medium
Material 100% FR Cotton
Pockets/Pouches 1
Color Gray
Weight 0.0 LB
EAN or UPC 13964124088
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison