- Flame Resistant Short Sleeve Shirt
- Gray
- Medium
- Short Sleeve
- Crew Neck
features
- Meet NFPA 70E, ASTM F 1506, OSHA 29, CFR 1910.269 and NESC 2007 standards
- Maxisoft® engineering process produces an invisible long chain flame retardant polymer for durable flame-resistant properties
- Made with 6.8 oz interlock cotton
- Produces minimal static electricity
- Arc rating: ATPV 13.9 Cal/cm2 HRC2
| Material | 100% FR Cotton |
| Size Group | Medium |
| Style | Short Sleeve Crew Neck |
| Pockets/Pouches | 1 |
| Color | Gray |
| Weight | 0.0 LB |
| EAN or UPC | 13964124286 |

