- Tan/Navy Color
- Small Size
description
- Ideal for workers who are exposed to flame and ARC flash risk.
features
- 7oz. 90% cotton / 10% nylon FR twill
- Arc rating: ATPV 8.5 cal/cm2
- Dual-certified to NFPA 70E and NFPA 2112-2012 standards
- PPE 2
- 2 chest pockets with pencil line in each
- buttoned flap closure
- Bar-tacked at all stress points
- Aramid high-tenacity FR thread
- Melamine FR buttons, front closure, collar, cuffs and pockets
| Pocket Type | Flap Pocket, Chest Pocket |
| HRC Cal | 8.5 |
| Fabric | Cotton, Nylon |
| Color | Tan, Navy |
| HRC Method | ATPV |
| Weight | 1.32 LB |
| EAN or UPC | 616314163708 |

