Skip to content Skip to navigation menu
PIP385-FRRS-TN/3X

385-FRRS-TN/3X

AR/FR Certified Long Sleeve 9 Cal/cm2 Workshirt
Item #120217069
  • AR/FR DUAL CERT. 6OZ 9 CAL WORK SHIRT, NFPA 70E & 2112, TAN
PIP385-FRRS-TN/3X
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AR/FR DUAL CERT. 6OZ 9 CAL WORK SHIRT, NFPA 70E & 2112, TAN

description

  • Ideal for electrical, utilities, petrochemical, oil, gas, mining and welding.

features

  • 6oz. Modacrylic/Cotton/Aramid blend
  • ARC Rating: ATPV 9 cal/cm2
  • 2 chest pockets with buttoned flap closure and pencil slots
  • Bar-tacked at all stress points
  • Aramid high-tenacity FR thread
  • Melamine FR buttons, front closure, collar, cuffs and pockets
  • Dual-certified to NFPA 70E and NFPA 2112-2023 standards
Weight 39.68 LB
EAN or UPC 616314792342
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison