- Navy/Orange Color
- Large Size
description
- Ideal for daily wear use and under arc flash suits and coveralls. Provides next to skin comfort and breathability.
features
- PPE 2, ASTM F1506 and NFPA 70E
- Arc Rating:ATPV=20.9cal/cm2
- 12oz FR fleece knit
- Aramid high tenacity FR thread
- Adjustable FR drawstring around hood
- FR rib knit cuffs & waistband
- Hood with interlock lining
- Patch pocket at front bottom
| Hood | Attached |
| Color | Navy, Orange |
| HRC Cal | 20.9 |
| Fabric | Cotton, Fleece |
| HRC Method | ATPV |
| Weight | 1.32 LB |
| EAN or UPC | 616314158704 |

