- Small Glove Size
description
- Used in automotive plants, material handling, general maintenance, packaging, construction, parts handling, warehousing, plywood industry and glass handling.
features
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Nitrile palm coating provides superior grip and abrasion resistance compared to rubber or PVC coatings
- Curved finger style provides an ergonomic, comfortable fit
- Launderable for extended life and to reduced replacement costs
| Color2 | Natural |
| Coating Coverage | One Side |
| Cuff | Knit Wrist |
| Color | Natural |
| Glove Size | Small |
| Coating | Nitrile |
| Gauge | 10 |
| Coating Color | Rust |
| Weight | 0.09 LB |
| EAN or UPC | 616314011511 |

