- Large Glove Size
description
- Used in automotive plants, material handling, general maintenance, packaging, construction, parts handling, warehousing, plywood industry and glass handling.
features
- Seamless cotton/polyester knit shell is comfortable and flexible
- Double-sided Nitrile "MW" pattern provides superior grip and abrasion resistance compared to rubber or PVC coatings
- Coated with a special formulated nitrile to resist melting
- Acceptable for brief contact up to 450 degrees (Heat protection is subject to change based on how the glove is used in the application)
- Curved finger style provides an ergonomic, comfortable fit
- Knit Wrist helps prevent dirt and debris from entering the glove
- Made from component materials which comply with Federal regulations for food contact 21 CFR 170-199
- Launderable for extended life and to reduced replacement costs
| Glove Size | Large |
| Coating Color | Rust |
| Coating Coverage | Double-Sided |
| Color2 | Natural |
| Gauge | 7 |
| Color | Natural |
| 21 CFR | 1 |
| Coating | Nitrile |
| Cuff | Knit Wrist |
| Weight | 0.21 LB |
| EAN or UPC | 616314018343 |

