- White
- 18 in Size
description
- PosiWear UB is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
features
- Protects against against dry particulates and liquid splash including viral and blood borne pathogens, as well as, non-hazardous chemicals
- Elastic openings designed to fit most sizes
- Latex Free
- Passes U.S. ASTM 1670-1671 standards for blood and viral penetration
- Passes NFPA 99 antistatic test
- FDA food compliant
- One time use product
| Fabric | PosiWear UB |
| Color | White |
| Clothing Type | Sleeves |
| Wrists | Elastic |
| Weight | 7.72 LB |
| EAN or UPC | 662909037121 |

