- Navy
- One Size
- Shoulder Length
description
- Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
features
- Shoulder length
- 1 Layer
- Fleece
- Non FR
| Layers | 1 |
| FR Washes | Non-FR |
| Style | Shoulder Length |
| Color | Navy |
| Warmth | Warm |
| Fabric | Fleece |
| Weight | 0.05 LB |
| EAN or UPC | 616314100840 |

