- Navy
- One Size
- Mid Length
description
- Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
features
- Mid-length
- 2 Layers
- Cotton Twill/Fleece
- FR treated cotton, up to 30 washes
| Color | Navy |
| Warmth | Warmest |
| Style | Mid Length |
| Layers | 2 |
| FR Washes | Treated-30 Washes |
| Weight | 0.33 LB |
| EAN or UPC | 616314100796 |

