- Large Size
- White Color
- Snap Closure
- Open Wrists
description
- PosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort. Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling
features
- PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability
- Snap front lab coat with chest and hip pockets for extra storage
- Full length coverage to thigh
- Extremely low linting
- Latex Free
- ASTM 1670 standard for blood penetration
- NFPA 99 Antistatic test
- One time use product
| Color | White |
| Clothing Type | Lab Coats |
| Fabric | PosiWear BA Fabric |
| Wrists | Open |
| Weight | 9.7 LB |
| EAN or UPC | 662909361028 |

