Skip to content Skip to navigation menu
White PosiWear BA Fabric X-Large Coat

3617/XL

White PosiWear BA Fabric X-Large Coat
Item #117166229
  • X-Large Size
  • White Color
  • Snap Closure
  • Open Wrists
White PosiWear BA Fabric X-Large Coat
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • X-Large Size
  • White Color
  • Snap Closure
  • Open Wrists

description

  • PosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort. Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling

features

  • PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability
  • Snap buttons for quick donning
  • Professional collar
  • ASTM 1670 standard for blood penetration
  • NFPA 99 Antistatic test
  • Extremely low linting
  • One time use product
Wrists Open
Color White
Clothing Type Shirts
Fabric PosiWear BA Fabric
Weight 13.65 LB
EAN or UPC 662909361097
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison