
- 2X-Large Size
- White Color
- Snap Closure
- Open Wrists
description
- PosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort. Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling
features
- PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability
- Snap buttons for quick donning
- Professional collar
- ASTM 1670 standard for blood penetration
- NFPA 99 Antistatic test
- Extremely low linting
- One time use product
Color | White |
Wrists | Open |
Fabric | PosiWear BA Fabric |
Clothing Type | Shirts |
Weight | 14.11 LB |
EAN or UPC | 662909361103 |
