- Large Glove Size
description
- Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
features
- Seamless knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
- Coated finger tips extend glove life, increase abrasion resistance and durability in a high-wear area
| Coating Coverage | Double-Sided |
| Coating | PVC |
| Color | Natural |
| Coating Color | Black |
| Cuff | Knit Wrist |
| Glove Size | Large |
| Gauge | 7 |
| Color2 | Natural |
| Weight | 0.19 LB |
| EAN or UPC | 616314002694 |

