- Yellow Color
- LADIES Glove Size
- Uncoated
description
- Medium Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
features
- Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as gloves or glove liners
- Color coded hems for easy size identification
- Ladies' size for true fit on female hands
| Color | Yellow |
| Coating | Uncoated |
| Gauge | 7 |
| Cuff | Knit Wrist |
| CRH | 4:4 |
| Glove Size | Ladies |
| Weight | 1.16 LB |
| EAN or UPC | 662909358929 |

