- Yellow Color
- LADIES Glove Size
- PVC Coating
description
- Regular Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
features
- Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
- Ambidextrous design allows replacing one glove at a time, rather than pairs
- Color coded hems for easy size identification
- Ladies' size for true fit on female hands
| CRH | 9:2 |
| Color | Yellow |
| Coating Coverage | Double-Sided |
| Coating | PVC |
| Cuff | Knit Wrist |
| Gauge | 7 |
| Coating Color | Black |
| Glove Size | Ladies |
| Weight | 1.58 LB |
| EAN or UPC | 662909359018 |

