- 2X-Large Size
- Hi-Vis Yellow Color
- Zipper Closure
description
- ideal for electrical contractors and utilities, petrochemical, mining, hospital and plant technical maintenance, HVAC, wind energy, hybrid auto mechanics, environmental remediation, welding, telecommunications/cable and emergency services.
features
- 12 oz 100% cotton jersey, polyurethane coated FR shell that is waterproof and breathable
- ARC rating: ATPV 16.2 cal/cm2
- Waterproof, breathable and 100% cotton jersey coated FR polyester shell
- Heat applied FR reflective tape
- FR resin zipper closure with storm flap
- Adjustable roll-away hood accommodates hard hat
- Water-tight "D" ring harness access
- 2 lower external flap pockets with FR hook and loop closure
- FR hook and loop cuff adjustment
- NFPA 70E, ASTM F1891, ASTM F2733, ANSI 107-2015
| Pocket Type | Flap Pocket |
| Hood | Attached |
| Fabric | Cotton, Polyester Fabric |
| HRC Level | 2 |
| HRC Method | ATPV |
| Color | Hi-Vis Yellow |
| Reflective Width | 2 |
| Reflective Type | Silver |
| HRC Cal | 16.2 |
| Weight | 1.98 LB |
| EAN or UPC | 616314219795 |

