- 5X-Large Size
- Hi-Vis Orange/Hi-Vis Yellow Color
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Waterproof breathable heavy duty 300 D 100% polyester shell
- 3M Scotchlite reflective material
- High-backed design
- Front fly opening with snap
- Front chest security pocket
- Adjustable cuffs
| Reflective Width | 2 |
| Reflective Type | Silver |
| Fabric | Polyester |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Thickness | 300 mm |
| 3M Scotchlite | Yes |
| Weight | 1.98 LB |
| EAN or UPC | 616314199332 |

