- X-Large Size
- Hi-Vis Yellow/Hi-Vis Orange Color
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in rainy work conditions that require high visibility safety apparel be worn, such as road construction workers, survey crews, utility workers, railway workers, emergency response personnel
features
- Waterproof breathable heavy duty 300 D 100% polyester shell
- 3M Scotchlite reflective material
- High-backed design
- Front fly opening with snap
- Front chest security pocket
- Adjustable cuffs
| Reflective Type | Silver |
| Fabric | Polyester |
| Reflective Width | 2 |
| Manufacturer Name | PIP |
| Color | Hi-Vis Yellow, Hi-Vis Orange |
| 3M Scotchlite | Yes |
| Thickness | 300 mm |
| Weight | 1.98 LB |
| EAN or UPC | 616314100239 |

