
- 5X-Large Size
- Hi-Vis Yellow/Hi-Vis Orange Color
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in rainy work conditions that require high visibility safety apparel be worn, such as road construction workers, survey crews, utility workers, railway workers, emergency response personnel
features
- Waterproof breathable heavy duty 300 D 100% polyester shell
- 3M Scotchlite reflective material
- High-backed design
- Front fly opening with snap
- Front chest security pocket
- Adjustable cuffs
Fabric | Polyester |
Reflective Type | Silver |
Manufacturer Name | PIP |
Reflective Width | 2 |
Thickness | 300 mm |
3M Scotchlite | Yes |
Color | Hi-Vis Yellow, Hi-Vis Orange |
Weight | 1.98 LB |
EAN or UPC | 616314100277 |
