- Medium Size
- Hi-Vis Orange/Hi-Vis Yellow Color
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Waterproof breathable heavy duty 300 D 100% polyester outer shell
- 3M Scotchlite reflective material
- Fully adjustable hood accommodates hard hat
- Water-tight "D" ring harness access
- 4 pockets including clear ID holder
- 2 mic tabs
- Adjustable cuffs
| Reflective Width | 2 |
| Hood | Attached |
| Thickness | 300 mm |
| Fabric | Polyester |
| 3M Scotchlite | Yes |
| Pocket Type | ID Pocket, Zippered Pocket, Mic Tab, Chest Pocket |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Reflective Type | Silver |
| Weight | 3.08 LB |
| EAN or UPC | 616314199202 |

