- Large/X-Large Size
- Hi-Vis Orange/Hi-Vis Yellow Color
description
- Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.
features
- Waterproof 150D Lightweight Ripstop Shell with PU coating
- Black bottom with snap adjustments and zippered gusset for easy on and off
- Removable suspenders
- Pass through pockets with front opening.
- Elastic waist with drawstring
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Thickness | 150 mm |
| Fabric | Ripstop |
| Weight | 1.1 LB |
| EAN or UPC | 616314259562 |

