
- 2X-Large/3X-Large Size
- Hi-Vis Yellow/Hi-Vis Orange Color
description
- Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.
features
- Waterproof 150D Lightweight Ripstop Shell with PU coating
- Black bottom with snap adjustments and zippered gusset for easy on and off
- Removable suspenders
- Pass through pockets with front opening.
- Elastic waist with drawstring
Fabric | Ripstop |
Thickness | 150 mm |
Color | Hi-Vis Yellow, Hi-Vis Orange |
Weight | 1.1 LB |
EAN or UPC | 616314259548 |
