- Large/X-Large Size
- Hi-Vis Orange/Hi-Vis Yellow Color
description
- Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.
features
- Waterproof breathable lightweight 150 D ripstop outer shell with PU coating
- Black bottom and cuffs to help hide dirt
- Extends below the waist
- Adjustable, hideaway hood for extra protection
- 2 lower pockets
- 1 inside upper chest pocket
- Mic tabs
| Fabric | Ripstop |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Thickness | 150 mm |
| Pocket Type | Slash Pocket, Mic Tab, Chest Pocket |
| Hood | Attached |
| Weight | 1.32 LB |
| EAN or UPC | 616314259487 |

