- X-Large Size
- Hi-Vis Orange/Hi-Vis Yellow Color
description
- Ideal for emergency response, traffic safety, survey crew, and roadway workers.
features
- Lightweight polyester with waterproof PU coating and taped seams
- Zipper closure with storm flap with snaps
- Side access pockets
- Concealable hood for extra protection
- Badge holder
| Hood | Detachable |
| Pocket Type | ID Pocket |
| Fabric | Polyester |
| Length | 48 in |
| Thickness | 150 mm |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Weight | 2.14 LB |
| EAN or UPC | 616314199417 |

