Skip to content Skip to navigation menu
Hi-Vis Orange Polyester Large X-Large Rainsuit

353-1000OR-L/XL

Hi-Vis Orange Polyester Large X-Large Rainsuit
Item #113044494
  • Large/X-Large Size
  • Hi-Vis Orange/Hi-Vis Yellow Color
Hi-Vis Orange Polyester Large X-Large Rainsuit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Large/X-Large Size
  • Hi-Vis Orange/Hi-Vis Yellow Color

description

  • Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.

features

  • Lightweight polyester with waterproof PU coating and taped seams
  • Zipper closure with storm flap
  • Elastic waist pant with snap adjustable cuff
  • Concealable hood for extra protection
Color Hi-Vis Orange, Hi-Vis Yellow
Thickness 150 mm
Fabric Polyester
Hood Attached
Weight 1.43 LB
EAN or UPC 616314199356
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison