- 4X-Large/5X-Large Size
- Hi-Vis Orange/Hi-Vis Yellow Color
description
- Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.
features
- Lightweight polyester with waterproof PU coating and taped seams
- Zipper closure with storm flap
- Elastic waist pant with snap adjustable cuff
- Concealable hood for extra protection
| Fabric | Polyester |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Hood | Attached |
| Thickness | 150 mm |
| Weight | 1.43 LB |
| EAN or UPC | 616314199370 |

