Skip to content Skip to navigation menu
PIP3515/XXXL

3515/XXXL

White Spunbond Polypropylene Fabric 3X-Large Coat
Item #118769577
  • 3X-Large Size
  • White Color
  • Open Wrists
PIP3515/XXXL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3X-Large Size
  • White Color
  • Open Wrists

description

  • Standard Weight Spunbond Polypropylene shirt offers lightweight protection against dry particulates and is perfect when full protection is not needed. Great for manufacturing, pharmaceuticals, cleaning and food processing.

features

  • High level of comfort and breathability
  • Professional collar
  • Snap buttons for quick donning
Color White
Fabric Spunbond Polypropylene Fabric
Wrists Open
Weight 5.29 LB
EAN or UPC 662909351517
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison