Skip to content Skip to navigation menu
PIP3515/M

3515/M

White Spunbond Polypropylene Fabric Medium Coat
Item #118769574
  • Medium Size
  • White Color
  • Open Wrists
PIP3515/M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Size
  • White Color
  • Open Wrists

description

  • Standard Weight Spunbond Polypropylene shirt offers lightweight protection against dry particulates and is perfect when full protection is not needed. Great for manufacturing, pharmaceuticals, cleaning and food processing.

features

  • High level of comfort and breathability
  • Professional collar
  • Snap buttons for quick donning
Color White
Fabric Spunbond Polypropylene Fabric
Wrists Open
Weight 4.41 LB
EAN or UPC 662909762634
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison