Skip to content Skip to navigation menu
PIP3512/XXXXXL

3512/XXXXXL

White Spunbond Polypropylene Fabric 5X-Large Coat
Item #118769566
  • 5X-Large Size
  • White Color
PIP3512/XXXXXL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5X-Large Size
  • White Color

description

  • Economical protection for light to medium duty applications. Great for manufacturing, pharmaceuticals, cleaning and lab work.

features

  • Full length lab coat coverage to top of thigh
  • Elastic wrist for secure fit
  • High level of comfort and breathability
  • Professional collar
  • Snap buttons for quick donning
  • No Pockets
Fabric Spunbond Polypropylene Fabric
Color White
Weight 4.63 LB
EAN or UPC 662909351531
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison