- Large Size
- Blue Color
- Snap Closure
- Open Wrists
description
- Our polypropylene disposable clothing provides affordable, lightweight protection against non-hazardous dry particulates like dirt. Good for use in manufacturing, pharmaceuticals, cleaning and lab work.
features
- Professional collar
- Full Length coverage to top of thigh
- Snap buttons for front for quick donning
- No pockets on lab coat
- SBP provides a high level of comfort and breathability
- Cost effective protection
- FDA CFR 21 Compliant
| Wrists | Open |
| Clothing Type | Lab Coats |
| Color | Blue |
| Fabric | Spunbond Polypropylene Fabric |
| Weight | 13.76 LB |
| EAN or UPC | 662909545343 |

