Skip to content Skip to navigation menu
PIP3511B/3XL

3511B/3XL

Blue Spunbond Polypropylene Fabric 3X-Large Coat
Item #118319870
  • 3X-Large Size
  • Blue Color
  • Snap Closure
  • Open Wrists
PIP3511B/3XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3X-Large Size
  • Blue Color
  • Snap Closure
  • Open Wrists

description

  • Our polypropylene disposable clothing provides affordable, lightweight protection against non-hazardous dry particulates like dirt. Good for use in manufacturing, pharmaceuticals, cleaning and lab work.

features

  • Professional collar
  • Full Length coverage to top of thigh
  • Snap buttons for front for quick donning
  • No pockets on lab coat
  • SBP provides a high level of comfort and breathability
  • Cost effective protection
  • FDA CFR 21 Compliant
Color Blue
Wrists Open
Clothing Type Lab Coats
Fabric Spunbond Polypropylene Fabric
Weight 13.76 LB
EAN or UPC 662909545374
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison