Skip to content Skip to navigation menu
PIP3511/XL

3511/XL

White Spunbond Polypropylene Fabric X-Large Coat
Item #118769558
  • X-Large Size
  • White Color
PIP3511/XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • X-Large Size
  • White Color

description

  • Economical protection for light to medium duty applications. Great for manufacturing, pharmaceuticals, cleaning and lab work.

features

  • Full length lab coat coverage to top of thigh
  • High level of comfort and breathability
  • Professional collar
  • Snap buttons for quick donning
  • No Pockets
  • FDA CFR 21 Compliant
Color White
Fabric Spunbond Polypropylene Fabric
Weight 3.75 LB
EAN or UPC 662909545251
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison