- Small Glove Size
description
- Used for warehousing, parts handling, assembly and food processing.
features
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as a glove liner
- Small size fits ladies well
- Complies with FDA food handling requirements 21 CFR, Part 177
| Gauge | 7 |
| Color2 | White |
| Glove Size | Small |
| Cuff | Knit Wrist |
| Color | White |
| 21 CFR | 1 |
| Weight | 0.11 LB |
| EAN or UPC | 616314002441 |

