- Knit construction allows breathability with less hand fatigue
- Extra Large
- Natural
applications
- Use for warehousing, parts handling, assembly and food processing
features
- The higher gauge yarn used indicates the yarns are finer compared to lower gauge yarns which are more coarse
- Gloves of higher gauges are more densely knit
- Reversible design allows replacing one glove at a time, rather than pairs
- Also popular as a glove liner
- Imported
- Made from component materials which comply with Federal regulations for food contact. 21CFR, 170-199
| Material | Cotton, Polyester |
| Usage | Warehouse, Part Handling, Assembly, Food Processing |
| Gauge | 10 |
| Glove Size | X-Large |
| Glove Type | Seamless No Coat |
| Cuff Style | Continuous Knit |
| Type | Medium Weight |
| Color | Natural |
| Style | Knit construction allows breathability with less hand fatigue |
| Weight | 0.125 LB |
| EAN or UPC | 616314021893 |

