- Black Nitrile with MicroFinish Grip on Gray Nylon Line
- Small
- Purple
- Black
- Nylon
features
- Gloves feature a revolutionary new surface treatment that provides a superior grip in dry, wet and oily conditions
- Unlike rough surface treatments, MicroFinish™ adjusts to different conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Excellent resistance to liquid permeation
- Oil does not penetrate the glove like foam nitrile styles
- Tremendous comfort and dexterity
- Strong protection from punctures and abrasions
- Seamless nylon liner for comfort and better fit
- Liner is treated to resist germs and odors
- Open back for comfort
| Cuff Style | Knitwrist |
| Type | General-Duty |
| Usage | General Assembly of Oily Parts, Metal Handling, Fishing Operations, Machine Operations |
| Color | Black, Purple |
| Style | Black Nitrile with MicroFinish Grip on Gray Nylon Line |
| Color Code | Blue |
| Material | Nitrile, Nylon |
| Length | 9.300 in |
| EN Code | EN388 |
| Glove Type | Seamless Glove Coated |
| Glove Size | Small |
| Weight | 0.108 LB |

