- 2X-Large Glove Size
description
- Designed and developed as a breathable glove, MaxiFlex® Ultimate™ has become the benchmark for precision handling in dry environments.
features
- MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- 100% Silicone free
- 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
- 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
- Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
- Optimized Grip - The micro-cup finish allows for a controlled grip
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
| Cuff | Knit Wrist |
| EN 388 A | 4 |
| CFIA | 1 |
| Glove Size | 2X-Large |
| Silicone Free | Yes |
| EN 388 P | 1 |
| EN 388 I | X |
| EN 388 C | 1 |
| Color2 | Gray |
| Coating Coverage | Full Hand |
| EN 388 | 4131 |
| EN 388 2016 | 4131X |
| Coating Color | Black |
| EN 388 T | 3 |
| Gauge | 15 |
| Coating | Nitrile |
| Color | Gray |
| Weight | 1.61 LB |
| EAN or UPC | 616314135040 |

